Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Hone, 3-1/2", 0007730700

  • Mfr # 0007730700

  • Zoro # G9561260


product price: $39.49
/ea

Key Features

Abrasive Material
Silicon Carbide
Overall Length
343mm
Bore dia.
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007730700
Zoro #
G9561260
UPC #
622424773072
Country of Origin
China

Dimensions

Overall Length
343mm
Bore dia.
3-1/2"

Details

Item
Standard Duty Flexible Hone
Grit
180
Abrasive Material
Silicon Carbide

Description

Flexible Hone,3-1/2 In.,0007730700

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.