Zoro Homepage

Flexible Hone, 3-3/4", 0007733100

  • Mfr # 0007733100

  • Zoro # G9561382


product price: $54.15
/ea

Key Features

Grit
180
Abrasive Material
Silicon Carbide
Overall Length
343mm
Bore dia.
3-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007733100
Zoro #
G9561382
UPC #
622424773317
Country of Origin
China

Dimensions

Overall Length
343mm
Bore dia.
3-3/4"

Details

Item
Heavy Duty Flexible Hone
Grit
180
Abrasive Material
Silicon Carbide

Description

Flexible Hone,3-3/4 In.,0007733100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.