Zoro Homepage

Grit Wheel, Shank Mounted, 0009912000

  • Mfr # 0009912000

  • Zoro # G9557438


product price: $9.79
/ea

Key Features

Mounting Type
Shank
Max. RPM
6000
Abrasive Material
Silicon Carbide
Brush Dia.
4"
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009912000
Zoro #
G9557438
UPC #
622424991209
Country of Origin
China

Dimensions

Arbor Hole Size
1/4" Shank
Brush Dia.
4"

Details

Mounting Type
Shank
Max. RPM
6000
Abrasive Material
Silicon Carbide
Grit
180
Item
Grit Wheel,Shank Mounted,0009912000

Description

Grit Wheel,Shank Mounted,0009912000

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.