Handle, Natural, 6 ft., 15/16 in. dia, Wood
Mfr # 0007700400
Zoro # G2781506
product price: $12.55
/eaKey Features
Length
6 ft
Diameter
15/16 in
Thread
Universal
Construction
Wood
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0007700400
Zoro #
G2781506
UPC #
622424770040
Country of Origin
United States
Dimensions
Length
6 ft
Diameter
15/16 in
Overall Length
6 ft
Pole Length
6 ft
Minimum Length
6 ft
Maximum Length
6 ft
Details
Item
Painting Extension Pole
Thread
Universal
Construction
Wood
Color
Tan
For Use With
All Industry, Commercial Use In Universities, Schools and Hospitals
Application
Interior and Exterior for Painting and Cleaning
Material
Wood
Features
Professional and Commercial Grade, Threaded Wood Handle
Paint Extension Pole Type
Non-Adjustable Extension Pole
Lighted
No
Connection Type
Universal
Telescoping
No
Tip Material
Wood
Compatible with Product Type
Brooms, Osborn Brush Heads, Rollers
Description
Painting Extension Pole, Telescoping No, 6 ft Maximum Length, 6 ft Minimum Length, Lighted No, 6 ft Pole Length, Material Wood, Color Tan, 15/16 in Diameter, Connection Type Universal, Application Interior and Exterior for Painting and Cleaning, Compatible with Product Type Brooms, Osborn Brush Heads, Rollers, Features Professional and Commercial Grade, Threaded Wood Handle, For Use With All Industry, Commercial Use In Universities, Schools and Hospitals, 6 ft Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.