Knot Wire Cup Brush, 3-1/2 in. dia.
Mfr # 33045
Zoro # G5974815
product price: $69.59
/eaSold in multiples of 12 for $835.08
Key Features
Brush Dia.
3 1/2 in
Wire Dia.
0.014 in
Max. RPM
7500
Item - Cup Brushes
Cup Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33045
Zoro #
G5974815
UPC #
622424330459
Country of Origin
United States
Dimensions
Brush Dia.
3 1/2 in
Wire Dia.
0.014 in
Details
Max. RPM
7500
Item
Knot Wire Cup Brush
Item - Cup Brushes
Cup Brush
Description
Knot Wire Cup Brush, Cup Brush, Brush Dia. 3-1/2 In., Mounting Type Threaded Arbor, Wire Dia. 0.014 In., Max. RPM 7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.