Zoro Homepage

Knot Wire Cup Brush, 6", 0003304900

  • Mfr # 0003304900

  • Zoro # G9560299


product price: $62.99
/ea

Key Features

Abrasive Material
Stainless Steel
Arbor Hole Size
5/8"-11
Max RPM.
6000
Brush Dia.
6 in
Trim Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003304900
Zoro #
G9560299
UPC #
-
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
6 in
Trim Length
1-3/4 in
Wire Dia.
0.02 in

Details

Abrasive Material
Stainless Steel
Max RPM.
6000
Item
Knot Wire Cup Brush,6",0003304900
Includes
Threaded Arbor
Number of Knots
30
Application
Removes weld scale, rust, old paint and corrosion, cleaning and surface prep

Description

Knot Wire Cup Brush,6 In.,0003304900


  • •Designed to tackle heavy-duty large surface jobs
  • •Features proprietary TufWire for rigorous use and longer life span
  • •Designed to perform smoothly and efficiently on high speed power tools

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.