Knot Wire End Brushes, SS, 3/4'' dia., 1-1/8'' trim lg., 2-13/16'' o'all lg., 12PK

  • Mfr # 0003043500

  • Zoro # G815271333


product price:  $17.49
/pk 12, $1.46/ea
Sold in multiples of 12 for $209.88

Key Features

Abrasive Material
Stainless Steel
Brush Dia.
3/4 in
Wire Dia.
0.014 in
Overall Length
2-13/16 in
Max. RPM
22,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0003043500
Zoro #
G815271333
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
3/4 in
Wire Dia.
0.014 in
Overall Length
2-13/16 in
Abrasive Shank Size
1/4 in
Bristle Length
1-1/8 in

Details

Abrasive Material
Stainless Steel
Max. RPM
22,000 RPM
Primary Material Application
Spot cleaning or facing, removes slag, rust, scale, cleaning pipe ID, deburring, flash removal, clean dies, molds, tooling and pipelines
Number of Knots
8

Description

  • •TufWire strands are twisted for added strength offering efficient, rugged brushing action for a wide variety of cleaning and maintenance applications
  • •Great for hard to reach areas and inside diameters
  • •Suitable for portable air and electric tools, CNC and robotic equipment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.