Shop OSBORN
See all product information
Create Account
Knot Wire End Brushes, Steel, 1'' dia., 1'' trim lg., 2-13/16'' o'all lg., 12PK
- Mfr # 0003001700
- Zoro # G215271315
product price:
$
13.55
/pk of 12, $1.13/ea
Sold in multiples of 12 pks for
$162.60
Key Features
Abrasive Material
Steel
Brush Dia.
1 in
Wire Dia.
0.014 in
Overall Length
2-13/16 in
Max. RPM
22,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0003001700
- Zoro #
- G215271315
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Steel
- Max. RPM
- 22,000 RPM
- Primary Material Application
- Spot cleaning or facing, removes slag, rust, scale, cleaning pipe ID, deburring, flash removal, clean dies, molds, tooling and pipelines
- Number of Knots
- 12
Dimensions
- Brush Dia.
- 1 in
- Wire Dia.
- 0.014 in
- Overall Length
- 2-13/16 in
- Abrasive Shank Size
- 1/4 in
- Bristle Length
- 1 in
Description
- •TufWire strands are twisted for added strength offering efficient, rugged brushing action for a wide variety of cleaning and maintenance applications
- •Great for hard to reach areas and inside diameters
- •Suitable for portable air and electric tools, CNC and robotic equipment
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.