Zoro Homepage
This item is Discontinued.
Osborn Knot Wire Wheel, 0009907100 0009907100

Knot Wire Wheel, 0009907100 (Discontinued)

  • Mfr # 0009907100
  • Zoro # G9563753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009907100
Zoro #
G9563753
UPC #
622424990714
Country of Origin
China

Dimensions

Arbor Hole Size
5/8"-11
Wire Dia.
0.020"
Brush Dia.
5"

Details

Mounting Type
Threaded Arbor
Max. RPM
12,000
Material
Steel
Item
Knot Wire Wheel,0009907100

Description

Knot Wire Wheel,0009907100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.