Zoro Homepage

Knot Wire Wheel, 0009907800

  • Mfr # 0009907800

  • Zoro # G9563668


product price: $23.85
/ea

Key Features

Mounting Type
Threaded Arbor
Max. RPM
12000
Arbor Hole Size
5/8"-11
Abrasive Material
Stainless Steel
Brush Dia.
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009907800
Zoro #
G9563668
UPC #
622424990783
Country of Origin
Mexico

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
5"
Wire Dia.
0.020"

Details

Mounting Type
Threaded Arbor
Max. RPM
12000
Abrasive Material
Stainless Steel
Item
Knot Wire Wheel,0009907800

Description

Knot Wire Wheel,0009907800

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.