Knot Wire Wheel Brush, 12", 0002608100
Mfr # 0002608100
Zoro # G9557578
product price: $94.89
/ea
Free Shipping & Returns
Key Features
Mounting Type
Arbor Hole
Max. RPM
4500
Arbor Hole Size
1-1/4"
Abrasive Material
Steel
Brush Dia.
12"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0002608100
Zoro #
G9557578
UPC #
622424260817
Country of Origin
United States
Dimensions
Arbor Hole Size
1-1/4"
Brush Dia.
12"
Wire Dia.
0.016"
Details
Mounting Type
Arbor Hole
Max. RPM
4500
Abrasive Material
Steel
Item
Knot Wire Wheel Brush,12",0002608100
Description
Knot Wire Wheel Brush,12 In.,0002608100
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.