Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knot Wire Wheel Brush, 12", 0002610100

  • Mfr # 0002610100

  • Zoro # G9557480


product price: $119.99
/ea
Sold in multiples of 6 for $719.94
Free Shipping & Returns

Key Features

Mounting Type
Arbor Hole
Max. RPM
5000
Arbor Hole Size
2"
Abrasive Material
Steel
Brush Dia.
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002610100
Zoro #
G9557480
UPC #
622424261012
Country of Origin
United States

Dimensions

Arbor Hole Size
2"
Brush Dia.
12"
Wire Dia.
0.012"

Details

Mounting Type
Arbor Hole
Max. RPM
5000
Abrasive Material
Steel
Item
Knot Wire Wheel Brush,12",0002610100

Description

Knot Wire Wheel Brush,12 In.,0002610100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.