Zoro Homepage
This item is Discontinued.
Osborn Knot Wire Wheel Brush, 15", 0002609500 0002609500

Knot Wire Wheel Brush, 15", 0002609500 (Discontinued)

  • Mfr # 0002609500
  • Zoro # G9557681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002609500
Zoro #
G9557681
UPC #
622424260954
Country of Origin
Mexico

Dimensions

Arbor Hole Size
2"
Brush Dia.
15"
Wire Dia.
0.016"

Details

Mounting Type
Arbor Hole
Max. RPM
4500
Abrasive Material
Steel
Item
Knot Wire Wheel Brush,15",0002609500

Description

Knot Wire Wheel Brush; 15” Knot Wire Wheel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.