Zoro Homepage

Knot Wire Wheel Brush, 3", 0002600600

  • Mfr # 0002600600

  • Zoro # G9558320


product price: $36.99
/ea

Key Features

Mounting Type
Arbor Hole
Max. RPM
25000
Abrasive Material
Steel
Brush Dia.
3"
Wire Dia.
0.020"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002600600
Zoro #
G9558320
UPC #
622424260060
Country of Origin
United States

Dimensions

Arbor Hole Size
3/8"
Brush Dia.
3"
Wire Dia.
0.020"

Details

Mounting Type
Arbor Hole
Max. RPM
25000
Abrasive Material
Steel
Item
Knot Wire Wheel Brush,3",0002600600

Description

Knot Wire Wheel Brush,3 In.,0002600600

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.