Zoro Homepage

Knot Wire Wheel Brush, 4", 0002620900

  • Mfr # 0002620900

  • Zoro # G9558442


product price: $37.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002620900
Zoro #
G9558442
UPC #
622424262095
Country of Origin
United States

Dimensions

Arbor Hole Size
3/8"

Details

Item
Knot Wire Wheel Brush,4",0002620900

Description

Knot Wire Wheel Brush; 4” Knot Wire Wheel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.