Zoro Homepage

Knot Wire Wheel Brush, 6-1/2", 0002604800

  • Mfr # 0002604800

  • Zoro # G9556430


product price: $19.75
/ea
Sold in multiples of 12 for $237.00

Key Features

Mounting Type
Threaded Arbor
Max. RPM
12000
Arbor Hole Size
5/8"-11
Abrasive Material
Steel
Wire Dia.
0.020"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002604800
Zoro #
G9556430
UPC #
622424260480
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
6-1/2"
Wire Dia.
0.020"

Details

Mounting Type
Threaded Arbor
Max. RPM
12000
Abrasive Material
Steel
Item
Knot Wire Wheel Brush,6-1/2",0002604800

Description

Knot Wire Wheel Brush,6-1/2 In.,0002604800

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.