Knot Wire Wheel Brush, 8", 0002605800
Mfr # 0002605800
Zoro # G9558713
product price: $54.59
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
8500
Arbor Hole Size
5/8"
Abrasive Material
Steel
Brush Dia.
8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0002605800
Zoro #
G9558713
UPC #
622424260589
Country of Origin
United States
Dimensions
Arbor Hole Size
5/8"
Brush Dia.
8"
Wire Dia.
0.012"
Details
Mounting Type
Arbor Hole
Max. RPM
8500
Abrasive Material
Steel
Item
Knot Wire Wheel Brush,8",0002605800
Description
Knot Wire Wheel Brush,8 In.,0002605800
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.