Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Deburring Wheel, S6Fin, 12"x 1"x 5"

  • Mfr # 0006332100

  • Zoro # G9565357


product price: $83.99
/ea
Sold in multiples of 6 for $503.94
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0006332100
Zoro #
G9565357
UPC #
-
Country of Origin
China

Details

Item
Light Deburring Wheel,S6Fin,12"x 1"x 5"

Description

Light Deburring Wheel S6Fin 12" X 1" X 5"

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.