Zoro Homepage

Light Deburring Wheel, S6Fin, 14"x 2"x 8"

  • Mfr # 0006333200

  • Zoro # G9565390


product price: $163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0006333200
Zoro #
G9565390
UPC #
-
Country of Origin
China

Details

Item
Light Deburring Wheel,S6Fin,14"x 2"x 8"

Description

Light Deburring Wheel S6Fin 14" X 2" X 8"

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.