Zoro Homepage
This item is Discontinued.
Osborn Metal Adapter, 3/4" for 2" Ah 0007502300

Metal Adapter, 3/4" for 2" Ah (Discontinued)

  • Mfr # 0007502300
  • Zoro # G9568087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007502300
Zoro #
G9568087
UPC #
622424750233
Country of Origin
United States

Details

Item
Metal Adapter,3/4" for 2" Ah

Description

Metal Adapter,3/4 In. for 2 In. Ah

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.