Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Narrow Face Wheel Brush, 8"

  • Mfr # 0002064600

  • Zoro # G0431415


product price: $52.75
/ea
Sold in multiples of 12 for $633.00

Key Features

Mounting Type
Arbor Hole
Max. RPM
5500
Arbor Hole Size
2"
Abrasive Material
Silicon Carbide
Brush Dia.
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002064600
Zoro #
G0431415
UPC #
622424206464
Country of Origin
United States

Dimensions

Arbor Hole Size
2"
Brush Dia.
8"

Details

Mounting Type
Arbor Hole
Max. RPM
5500
Abrasive Material
Silicon Carbide
Grit
320
Item
Nylon Narrow Face Wheel Brush,8"

Description

Nylon Narrow Face Wheel Brush,8 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.