Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platers Wire Wheel Brush, 6", 0005405500

  • Mfr # 0005405500

  • Zoro # G9556552


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Mounting Type
Arbor Hole
Max. RPM
3600
Arbor Hole Size
1/2"
Abrasive Material
Brass
Brush Dia.
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0005405500
Zoro #
G9556552
UPC #
622424540551
Country of Origin
Mexico

Dimensions

Arbor Hole Size
1/2"
Brush Dia.
6"
Wire Dia.
0.010"

Details

Mounting Type
Arbor Hole
Max. RPM
3600
Abrasive Material
Brass
Item
Platers Wire Wheel Brush,6",0005405500

Description

Platers Wire Wheel Brush,6 In.,0005405500

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.