Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osborn OSBORN Blue Polypropylene Medium Sweeping Push Broom 81217

OSBORN Blue Polypropylene Medium Sweeping Push Broom (Discontinued)

  • Mfr # 81217
  • Zoro # G9242563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81217
Zoro #
G9242563
UPC #
-
Country of Origin
Unknown

Details

Bristle Material
Polypropylene
Bristle Color
Blue
Block Material
Wood
Item
Push Broom Head
Broom Grade
Medium-Duty
For Use With
Mfr. No. 53516779
Chemical Resistant
No
Acid Resistant
No
Color Coding System
No

Description

Push Broom Head, Broom Type Medium Sweeping, Bristle Material Polypropylene, Bristle Color Blue, Block Material Wood, Chemical Resistant No, For Use With Mfr. No. 53516779, Acid Resistant No, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.