Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selected Ox Hair Sign Writers Brush, 1/4"

  • Mfr # 0007302000

  • Zoro # G9564900


product price: $9.79
/ea

Key Features

Basic Bristle Material
Ox Hair
Basic Handle Material
Wood
Handle Material
Wood
Length
7/8"
Brush Material
Ox Hair, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007302000
Zoro #
G9564900
UPC #
622424730204
Country of Origin
United States

Dimensions

Brush Size
1/4"
Length
7/8"

Details

Item
Paint Brush
Basic Bristle Material
Ox Hair
Basic Handle Material
Wood
Handle Material
Wood
Brush Material
Ox Hair, Wood

Description

Selected Ox Hair Sign Writers Brush,1/4 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.