Shoe Handle Wire Scratch Brushes, Steel, 1-1/8'' trim lg., 10'' o'all lg., wood handle, 12PK

  • Mfr # 0008300300

  • Zoro # G815271319


product price:  $2.15
/pk 12, $0.18/ea
Sold in multiples of 12 for $25.80

Key Features

Bristle Material
Steel
Number of Rows
4
Overall Length
10 in
Trim Length
1-1/8 in
Wire Dia.
0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0008300300
Zoro #
G815271319
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
10 in
Trim Length
1-1/8 in
Wire Dia.
0.014 in

Details

Bristle Material
Steel
Number of Rows
4
Application
Remove paint stains, rust, corrosion and welding
Handle Type
Shoe Wood

Description

  • •Economical brush with a hardwood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.