Zoro Homepage

Squeegee, 36"

  • Mfr # 0005240900

  • Zoro # G9570169


product price: $34.65
/ea
Sold in multiples of 12 for $415.80

Key Features

Squeegee Blade Shape
Curved
Material
Rubber
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0005240900
Zoro #
G9570169
UPC #
622424524094
Country of Origin
Mexico

Dimensions

Width
36"

Details

Item
Floor Squeegee
Squeegee Blade Shape
Curved
Material
Rubber

Description

Squeegee,36 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.