Zoro Homepage
This item is Discontinued.
Osborn Stringer Bead Knot Wire Wheel, 0009908400 0009908400

Stringer Bead Knot Wire Wheel, 0009908400 (Discontinued)

  • Mfr # 0009908400
  • Zoro # G9556047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009908400
Zoro #
G9556047
UPC #
622424990844
Country of Origin
Mexico

Dimensions

Arbor Hole Size
5/8"-11
Wire Dia.
0.020"
Brush Dia.
5"

Details

Mounting Type
Threaded Arbor
Max. RPM
12,000
Material
Steel
Item
Stringer Bead Knot Wire Wheel,0009908400

Description

Stringer Bead Knot Wire Wheel,0009908400

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.