Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stringer Bead Wheel Brush, 4", 0002639800

  • Mfr # 0002639800

  • Zoro # G9556333


product price: $35.35
/ea
Sold in multiples of 12 for $424.20

Key Features

Mounting Type
Threaded Arbor
Max. RPM
20000
Abrasive Material
Stainless Steel
Brush Dia.
4"
Wire Dia.
0.020"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002639800
Zoro #
G9556333
UPC #
622424263986
Country of Origin
Mexico

Dimensions

Arbor Hole Size
1/2"-13
Brush Dia.
4"
Wire Dia.
0.020"

Details

Mounting Type
Threaded Arbor
Max. RPM
20000
Abrasive Material
Stainless Steel
Item
Stringer Bead Wheel Brush,4",0002639800

Description

Stringer Bead Wheel Brush,4 In.,0002639800

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.