Zoro Homepage

Stringer Bead Wheel Brush, 6"

  • Mfr # 0002611200

  • Zoro # G9567649


product price: $34.09
/ea
Sold in multiples of 12 for $409.08

Key Features

Mounting Type
Threaded Arbor
Max. RPM
12000
Arbor Hole Size
5/8"-11
Abrasive Material
Stainless Steel
Wire Dia.
0.020"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002611200
Zoro #
G9567649
UPC #
622424261128
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
5-7/8"
Wire Dia.
0.020"

Details

Mounting Type
Threaded Arbor
Max. RPM
12000
Abrasive Material
Stainless Steel
Item
Stringer Bead Wheel Brush,6"

Description

High Speed Small Grinder Stringer Bead Wheel Brush; 6” Stringer Bead Knot

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.