Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Brush, 72"

  • Mfr # 0003718000

  • Zoro # G9563430


product price: $98.19
/ea
Sold in multiples of 4 for $392.76
Free Shipping & Returns

Key Features

Brush Type
Strip Brush
Bristle Material
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003718000
Zoro #
G9563430
UPC #
-
Country of Origin
Mexico

Details

Brush Type
Strip Brush
Bristle Material
Synthetic
Item
Strip Brush,72 in,0003718000

Description

Strip Brush; 72” Synthetic Strip Brush

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.