Zoro Homepage

Tampico Wheel Brush, 4"

  • Mfr # 0001118400

  • Zoro # G9569128


product price: $19.95
/ea

Key Features

Mounting Type
Arbor Hole
Max. RPM
20000
Abrasive Material
Tampico
Brush Dia.
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001118400
Zoro #
G9569128
UPC #
-
Country of Origin
United States

Dimensions

Arbor Hole Size
1-1/4"
Brush Dia.
4"

Details

Mounting Type
Arbor Hole
Max. RPM
20000
Abrasive Material
Tampico
Item
Tampico Wheel Brush,4"

Description

Tampico Wheel Brush,4 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.