Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osborn Wheel Brush, 1-1/16in, 152.40mm, 120 Grit 22286

Wheel Brush, 1-1/16in, 152.40mm, 120 Grit (Discontinued)

  • Mfr # 22286
  • Zoro # G5975348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22286
Zoro #
G5975348
UPC #
-
Country of Origin
Mexico

Dimensions

Arbor Hole Size
2 in
Abrasive Shank Size
No Shank
Brush Dia.
6 in
Bristle Trim Length
1 1/16 in

Details

Max. RPM
6000
Item
Wire Wheel Brush
Item - Wire Wheel Brushes
Wire Wheel Brush
Bristle Type
Crimped Wire
Abrasive Material
Silicon Carbide

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.