Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22298
Zoro #
G9242694
UPC #
-
Country of Origin
Mexico
Dimensions
Brush Dia.
8 in
Bristle Trim Length
1 1/2 in
Trim Length
1-1/2"
Details
Mounting Type
Arbor Hole
Max. RPM
4,500
Grit
180
Fill Material
Silicon Carbide
Bristle Type
Crimped Wire
Item
Wire Wheel Brush
Abrasive Material
Silicon Carbide
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 8 in, Grit 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.