Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Brush, 14", 0004016400

  • Mfr # 0004016400

  • Zoro # G9563080


product price: $370.99
/ea
Sold in multiples of 2 for $741.98
Free Shipping & Returns

Key Features

Mounting Type
Arbor Hole
Max. RPM
1800
Abrasive Material
Silicon Carbide
Grit
320
Wire Dia.
0.022"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004016400
Zoro #
G9563080
UPC #
622424401647
Country of Origin
United States

Dimensions

Arbor Hole Size
5-1/4"
Brush Dia.
14"
Wire Dia.
0.022"

Details

Mounting Type
Arbor Hole
Max. RPM
1800
Abrasive Material
Silicon Carbide
Grit
320
Item
Wheel Brush,14",0004016400

Description

Wheel Brush; 14” Atb Composite Wheel 2-1/2” Face

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.