Zoro Homepage
This item is Discontinued.
Osborn Wheel Brush, 14", 0004018700 0004018700

Wheel Brush, 14", 0004018700 (Discontinued)

  • Mfr # 0004018700
  • Zoro # G9563150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004018700
Zoro #
G9563150
UPC #
622424401876
Country of Origin
China

Dimensions

Brush Dia.
14"
Arbor Hole Size
5-1/4"
Wire Dia.
0.045" X 0.090"

Details

Item
Wheel Brush,14",0004018700
Max. RPM
1800
Grit
80
Mounting Type
Arbor Hole
Material
Silicon Carbide

Description

Wheel Brush,14 In.,0004018700

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.