Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Brush, 2", 0001133500

  • Mfr # 0001133500

  • Zoro # G9563799


product price: $14.79
/ea
Sold in multiples of 12 for $177.48

Key Features

Mounting Type
Arbor Hole
Max. RPM
15000
Arbor Hole Size
5/8"
Abrasive Material
Ceramic
Brush Dia.
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001133500
Zoro #
G9563799
UPC #
622424113359
Country of Origin
Mexico

Dimensions

Arbor Hole Size
5/8"
Brush Dia.
2"

Details

Mounting Type
Arbor Hole
Max. RPM
15000
Abrasive Material
Ceramic
Grit
80
Item
Wheel Brush,2",0001133500

Description

Wheel Brush; 2" Atb Wheel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.