Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Brush, 3", 0002250800

  • Mfr # 0002250800

  • Zoro # G9563850


product price: $24.45
/ea
Sold in multiples of 6 for $146.70

Key Features

Mounting Type
Arbor Hole
Max. RPM
20000
Abrasive Material
Ceramic
Wire Dia.
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002250800
Zoro #
G9563850
UPC #
622424225083
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"
Brush Dia.
3"
Wire Dia.
0.035"

Details

Mounting Type
Arbor Hole
Max. RPM
20000
Abrasive Material
Ceramic
Grit
80
Item
Wheel Brush,3",0002250800

Description

Wheel Brush,3 In.,0002250800

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.