Zoro Homepage

Wheel Brush, 3", 0002251000

  • Mfr # 0002251000

  • Zoro # G9563911


product price: $27.39
/ea

Key Features

Mounting Type
Arbor Hole
Max. RPM
20000
Arbor Hole Size
5/8"
Abrasive Material
Ceramic
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002251000
Zoro #
G9563911
UPC #
622424225106
Country of Origin
Mexico

Dimensions

Arbor Hole Size
5/8"
Brush Dia.
3"
Wire Dia.
0.026"

Details

Mounting Type
Arbor Hole
Max. RPM
20000
Abrasive Material
Ceramic
Grit
120
Item
Wheel Brush,3",0002251000

Description

Wheel Brush,3 In.,0002251000

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.