Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Brush, 3", 0009900200

  • Mfr # 0009900200

  • Zoro # G9563817


product price: $11.64
/ea
Sold in multiples of 120 for $1,396.80

Key Features

Mounting Type
Shank
Max. RPM
18500
Arbor Hole Size
1/4" Shank
Abrasive Material
Steel
Brush Dia.
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009900200
Zoro #
G9563817
UPC #
622424990028
Country of Origin
China

Dimensions

Arbor Hole Size
1/4" Shank
Brush Dia.
3"
Wire Dia.
0.008"

Details

Mounting Type
Shank
Max. RPM
18500
Abrasive Material
Steel
Item
Wheel Brush,3",0009900200

Description

Wheel Brush,3 In.,0009900200

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.