
Wheel Brush, 3/4"
Mfr # 0007575100
Zoro # G9569898
product price: $2.69
/eaSold in multiples of 12 for $32.28
Key Features
Mounting Type
Stem
Max. RPM
6000
Abrasive Material
Alumina Silicate
Brush Dia.
3/4"
Grit
1000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0007575100
Zoro #
G9569898
UPC #
622424757515
Country of Origin
United States
Dimensions
Arbor Hole Size
1/8" Stem
Brush Dia.
3/4"
Details
Mounting Type
Stem
Max. RPM
6000
Abrasive Material
Alumina Silicate
Grit
1000
Item
Wheel Brush,3/4"
Description
Wheel Brush; 3/4” Miniature Atb Wheel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.