Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osborn Wheel Brush, 3/4in, 101.60mm, 120 Grit 22257

Wheel Brush, 3/4in, 101.60mm, 120 Grit (Discontinued)

  • Mfr # 22257
  • Zoro # G5975192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22257
Zoro #
G5975192
UPC #
-
Country of Origin
Mexico

Dimensions

Brush Dia.
4 in
Bristle Trim Length
3/4 in

Details

Max. RPM
12,500
Item
Wire Wheel Brush
Abrasive Material
Silicon Carbide
Bristle Type
Crimped Wire

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.