Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osborn Wheel Wire Brush, 3/4", 101.60mm, 120 Grit 22257

Wheel Wire Brush, 3/4", 101.60mm, 120 Grit (Discontinued)

  • Mfr # 22257
  • Zoro # G9242651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22257
Zoro #
G9242651
UPC #
-
Country of Origin
Mexico

Dimensions

Trim Length
3/4"
Brush Dia.
4 in
Bristle Trim Length
3/4 in

Details

Mounting Type
Arbor Hole
Max. RPM
12,500
Grit
120
Fill Material
Silicon Carbide
Item
Wire Wheel Brush
Abrasive Material
Silicon Carbide
Bristle Type
Crimped Wire

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 4 in, Grit 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.