Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Brush, 4", 0002251500

  • Mfr # 0002251500

  • Zoro # G9563878


product price: $31.19
/ea
Sold in multiples of 6 for $187.14

Key Features

Mounting Type
Arbor Hole
Max. RPM
18000
Arbor Hole Size
5/8"
Abrasive Material
Ceramic
Brush Dia.
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002251500
Zoro #
G9563878
UPC #
622424225151
Country of Origin
Mexico

Dimensions

Arbor Hole Size
5/8"
Brush Dia.
4"
Wire Dia.
0.055"

Details

Mounting Type
Arbor Hole
Max. RPM
18000
Abrasive Material
Ceramic
Grit
80
Item
Wheel Brush,4",0002251500

Description

Wheel Brush,4 In.,0002251500

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.