Zoro Homepage

Wheel Brush, 6", 0004082100

  • Mfr # 0004082100

  • Zoro # G9564051


product price: $61.89
/ea

Key Features

Mounting Type
Arbor Hole
Max. RPM
3600
Arbor Hole Size
2"
Brush Dia.
6"
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004082100
Zoro #
G9564051
UPC #
622424408219
Country of Origin
China

Dimensions

Arbor Hole Size
2"
Brush Dia.
6"
Wire Dia.
0.035"

Details

Mounting Type
Arbor Hole
Max. RPM
3600
Grit
80
Item
Wheel Brush,6",0004082100

Description

Wheel Brush,6 In.,0004082100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.