Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Brush, 6", 0004100100

  • Mfr # 0004100100

  • Zoro # G9563963


product price: $1,488.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Arbor Hole
Max. RPM
1200-2400
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum (Hub)
Brush Dia.
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004100100
Zoro #
G9563963
UPC #
622424410014
Country of Origin
Mexico

Dimensions

Arbor Hole Size
1-1/4"
Brush Dia.
6"
Wire Dia.
0.010"

Details

Mounting Type
Arbor Hole
Max. RPM
1200-2400
Abrasive Material
Aluminum (Hub)
Grit
600
Item
Wheel Brush,6",0004100100

Description

Wheel Brush,6 In.,0004100100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.