Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Wheel Brush, 7/16 in. W, 25000 rpm

  • Mfr # 16569

  • Zoro # G004391675


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Max. RPM
25000
Bristle Trim Length
3/4 in
Brush Dia.
3 in
For Use With
Portable Air and Electric Tool, Drill Presses
Face Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16569
Zoro #
G004391675
UPC #
N
Country of Origin
United States

Dimensions

Bristle Trim Length
3/4 in
Brush Dia.
3 in
Face Width
7/16 in
Wire Dia.
0.014 in

Details

Max. RPM
25000
For Use With
Portable Air and Electric Tool, Drill Presses
Item
Wire Wheel Brush
Bristle Type
Crimped Wire

Description

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 3 in, Mounting Type Shank, Wire Dia. 0.014 in, Bristle Trim Length 3/4 in, Face Width 7/16 in, Max. RPM 25,000, For Use With Portable Air and Electric Tool, Drill Presses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.