Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osborn Wire Whl Brush, 1-1/4 in. W, 3600 rpm 22114

Wire Whl Brush, 1-1/4 in. W, 3600 rpm (Discontinued)

  • Mfr # 22114
  • Zoro # G5975235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22114
Zoro #
G5975235
UPC #
-
Country of Origin
United States

Dimensions

Arbor Hole Size
2 in
Brush Dia.
10 in
Abrasive Shank Size
No Shank
Bristle Trim Length
2 in
Face Width
1 1/4 in
Wire Dia.
0.020 in

Details

Max. RPM
3600
For Use With
Bench and Pedestal Grinders
Abrasive Material
Carbon Steel
Item
Wire Wheel Brush
Item - Wire Wheel Brushes
Wire Wheel Brush
Bristle Type
Crimped Wire

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 10 in, Face Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.