Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Whl Brush, 3/4in.L, 1/4in. Shank Size

  • Mfr # 16501

  • Zoro # G304391542


product price: $14.95
/ea
Sold in multiples of 10 for $149.50

Key Features

Max. RPM
25000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Abrasive Shank Size
1/4 in
Bristle Trim Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16501
Zoro #
G304391542
UPC #
N
Country of Origin
United States

Dimensions

Arbor Hole Size
No Arbor
Abrasive Shank Size
1/4 in
Bristle Trim Length
3/4 in
Brush Dia.
3 in
Face Width
7/16 in
Wire Dia.
0.020 in

Details

Max. RPM
25000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Bristle Type
Crimped Wire
For Use With
Portable Air and Electric Tool, Drill Presses
Item
Wire Wheel Brush

Description

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 3 in, Mounting Type Shank, Arbor Hole Size No Arbor, Abrasive Shank Size 1/4 in, Wire Dia. 0.020 in, Bristle Trim Length 3/4 in, Abrasive Material Carbon Steel, Face Width 7/16 in, Max. RPM 25,000, For Use With Portable Air and Electric Tool, Drill Presses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.