Zoro Homepage

Wire Whl Brush, 4in. dia, 5/8in.Arbor Hole

  • Mfr # 21591

  • Zoro # G5974623


product price: $35.89
/ea

Key Features

Max. RPM
6000
Bristle Trim Length
13/16 in
Brush Dia.
4 in
Bristle Type
Crimped Wire
For Use With
Bench and Pedestal Grinders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21591
Zoro #
G5974623
UPC #
-
Country of Origin
United States

Dimensions

Bristle Trim Length
13/16 in
Brush Dia.
4 in
Wire Dia.
0.006 in
Face Width
5/8 in

Details

Max. RPM
6000
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
For Use With
Bench and Pedestal Grinders

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 4 In., Mounting Type Arbor Hole, Wire Dia. 0.006 In., Bristle Trim Length 13/16 In., Face Width 5/8 In., Max. RPM 6000, For Use With Bench and Pedestal Grinders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.