Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osborn Wire Wheel Wire Brush, Knot Wire, 5/8"L, 3"Dia 26927

Wire Wheel Wire Brush, Knot Wire, 5/8"L, 3"Dia (Discontinued)

  • Mfr # 26927
  • Zoro # G9243884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26927
Zoro #
G9243884
UPC #
-
Country of Origin
United States

Dimensions

Bristle Trim Length
5/8 in
Brush Dia.
3 in
Trim Length
5/8"
Face Width
3/8 in
Wire Dia.
0.014 in

Details

Mounting Type
Arbor Hole
Max. RPM
25,000
Bristle Type
Knotted Wire
Arbor Hole
3/8"
Fill Material
Carbon Steel
For Use With
Bench and Pedestal Grinders. If Wheel Used with Brush Drive Arbor, The Brush Can Then Be Used with Power Drill, Air and Electric Tools
Item
Wire Wheel Brush

Description

Wire Wheel Brush, Bristle Type Knotted Wire, Brush Dia. 3 in, Face Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.